Skip Content
HOSE AIR FRONTIER 250 BULK 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR FRONTIER 250 BULK 1/2IN

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20025899
  • Mfr. Model # 20025899
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Red
  • For Use With Air, Water
  • Inside Dia. 1/2"
  • Item Air Hose
  • Outside Dia. 0.84"
  • Temp. Range -40 Degrees C - 88 Degrees C
  • Cover Material EPDM Synthetic Rubber
  • Tube Material EPDM synthetic rubber, RMA Class C
  • Reinforcement Spiral Synthetic Yarn
  • Safety Factor 0.167361111111111
  • Max. Pressure 250 PSI
  • Coupled Assembly / Bulk Bulk
  • Meets Tube and Cover RMA Class C
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Max. Pressure 250 PSI
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Fitting Size 1/2"
  • Hose Media Air

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list