Skip Content
HOSE AIR FRONTIER 250 1/4X100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR FRONTIER 250 1/4X100FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20147626
  • Mfr. Model # 20147626
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 1836
  • Shipping Weight 12.4 lbs

Technical Specs

  • Colour Red
  • Inside Dia. 1/4"
  • For Use With Air, Water
  • Item Air Hose
  • Length 100 ft.
  • Outside Dia. 1/2"
  • Temp. Range -40 Degrees C - 88 Degrees C
  • Cover Material EPDM Synthetic Rubber
  • Fitting Size 1/4" MNPT
  • Tube Material EPDM synthetic rubber, RMA Class C
  • Safety Factor 0.167361111111111
  • Max. Pressure 300 PSI
  • Coupled Assembly / Bulk Coupled Assembly
  • Reinforcement Spiral Synthetic Yarn
  • Coupling Material Brass
  • Meets Tube and Cover RMA Class C
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Length 100 ft.
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list