Skip Content
Discontinued with Replacement
HOSE AIR FRONTIER 200 BULK 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE AIR FRONTIER 200 BULK 1/4IN

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20025735
  • Mfr. Model # 20025735
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.097 lbs
Suggested Replacement Product
HOSE GENERAL PURPOSE BULK 1/4IN

Price: NA

Technical Specs

  • Colour Red
  • For Use With Air, Water
  • Inside Dia. 1/4"
  • Item Air Hose
  • Temp. Range -40 Degrees C - 88 Degrees C
  • Outside Dia. 1/2"
  • Cover Material EPDM Synthetic Rubber
  • Tube Material EPDM Synthetic Rubber, RMA Class C (Limited Oil Resistance)
  • Reinforcement Spiral Synthetic Yarn
  • Safety Factor 4:1
  • Max. Pressure 200 PSI
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Max. Pressure 200 PSI
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List