HOSE AIR/FLUID ASSEMBLY 6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE AIR/FLUID ASSEMBLY 6 FT

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVKB4006
  • Mfr. Model # KB4006
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3283
  • Shipping Weight 1.8 lbs

Product Details

Air and fluid hose set for use with KBII(TM) 2 quart pressure feed cup. Fluid inlet: 3/8 in. NPS (F). Air outlet 1/4 in. NPS (F).

Technical Specs

  • Item Air/Fluid Hose Set
  • Safety Factor 0.167361111111111
  • Outside Dia. 1/2" and 11/16"
  • Coupling Material Brass
  • Tube Material Synthetic Rubber and Nylon
  • Cover Material Neoprene Rubber
  • Reinforcement Yarn
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Length 6 ft.
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Oil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list