Skip Content
HOSE AIR FLEXZILLA 1/4INX25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR FLEXZILLA 1/4INX25FT

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYHFZ1425YW2
  • Mfr. Model # HFZ1425YW2
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 1837
  • Shipping Weight 1.67 lbs

Product Details

Engineered hybrid polymer construction combining the best qualities of both PVC and rubber materials into a hose that provides superior characteristics to both. Delivers exceptional flexibility in both cold and warm weather and provides excellent abrasion resistance.

Technical Specs

  • Reinforcement Polyester Braid
  • Safety Factor 0.125694444444444
  • Item Air Hose Assemblies
  • Outside Dia. 0.500"
  • Cover Material Premium Hybrid Polymer
  • Coupling Material 6061-T6 Aluminium Anodized
  • Tube Material Premium Hybrid Polymer
  • Meets RMA Class C
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Temp. Range -45 Degrees - 150 Degrees F
  • Pneumatic Hose Length 25 ft.
  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Max. Pressure 300 PSI
  • Hose Media Air
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list