Skip Content
HOSE AIR FLEXZILLA 1/2INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR FLEXZILLA 1/2INX50FT

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYHFZ1250YW3
  • Mfr. Model # HFZ1250YW3
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 1837
  • Shipping Weight 6.8 lbs

Product Details

Engineered hybrid polymer construction combining the best qualities of both PVC and rubber materials into a hose that provides superior characteristics to both. Delivers exceptional flexibility in both cold and warm weather and provides excellent abrasion resistance.

Technical Specs

  • Reinforcement Polyester Braid
  • Safety Factor 0.125694444444444
  • Coupling Material 6061-T6 Aluminium Anodized
  • Item Air Hose Assemblies
  • Cover Material Premium Hybrid Polymer
  • Outside Dia. 0.750"
  • Tube Material Premium Hybrid Polymer
  • Meets RMA Class C
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Fitting Size 1/2"
  • Pneumatic Hose Color Red
  • Pneumatic Hose Temp. Range -45 Degrees - 150 Degrees F
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list