Skip Content
HOSE AIR FLEXZILLA 1/2INX100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR FLEXZILLA 1/2INX100FT

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYHFZ12100YW3
  • Mfr. Model # HFZ12100YW3
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 1837
  • Shipping Weight 12.98 lbs

Product Details

Engineered hybrid polymer construction combining the best qualities of both PVC and rubber materials into a hose that provides superior characteristics to both. Delivers exceptional flexibility in both cold and warm weather and provides excellent abrasion resistance.

Technical Specs

  • Reinforcement Polyester Braid
  • Safety Factor 0.125694444444444
  • Outside Dia. 0.750"
  • Cover Material Premium Hybrid Polymer
  • Item Air Hose Assemblies
  • Tube Material Premium Hybrid Polymer
  • Coupling Material 6061-T6 Aluminium Anodized
  • Meets RMA Class C
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Max. Pressure 300 PSI
  • Pneumatic Hose Fitting Size 1/2"
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Temp. Range -45 Degrees - 150 Degrees F
  • Pneumatic Hose Color Red
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air
  • Pneumatic Hose Length 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list