Skip Content
HOSE AIR EXPLORER PLUS 1/2IN 400PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR EXPLORER PLUS 1/2IN 400PSI

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20070685
  • Mfr. Model # 20070685
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1836
  • Shipping Weight 4.85 lbs

Product Details

Air drill hose, 1/2 in. inside diameter, 15/16 in. outside diameter, maximum 300 PSI.

Technical Specs

  • Safety Factor 0.167361111111111
  • Item Air Hose
  • Outside Dia. 0.94"
  • Cover Material EPDM
  • Tube Material EPDM synthetic rubber, RMA Class C
  • Reinforcement Synthetic Yarn
  • Meets Tube RMA Class C
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Inside Dia. 1/2"
  • Hose Media Air
  • Pneumatic Hose Max. Pressure 400 PSI
  • Pneumatic Hose Fitting Size 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List