HOSE AIR COILED 15FT 12IN LD RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE AIR COILED 15FT 12IN LD RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-0015RC
  • Mfr. Model # 81-0015RC
  • UNSPSC # 13111010
  • CATALOGUE PAGE # 3178
  • Shipping Weight 2.17 lbs

Technical Specs

  • Male Thread (In.) 1/2 NPT
  • Inside Dia. (In.) 3/8
  • Colour Red
  • Outside Dia. (In.) 1/2
  • Length 15 ft.
  • Includes Swivel Fitting for the Tractor-End Connection
  • Item Low Temperature Coiled Air
  • Material Nylon
  • Package Quantity 1
  • Standards SAE J844, DOT FMVSS (49 CFR 571.106) and FMCSA (393.45)
  • Temp. Range -65 Degrees C - 104 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list