Skip Content
HOSE AIR COILED 15FT 12IN AND 40IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE AIR COILED 15FT 12IN AND 40IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO81-0015-40BC
  • Mfr. Model # 81-0015-40BC
  • UNSPSC # 13111010
  • CATALOGUE PAGE # 3178
  • Shipping Weight 2.62 lbs

Technical Specs

  • Inside Dia. (In.) 3/8
  • Length 15 ft.
  • Colour Blue
  • Male Thread (In.) 1/2 NPT
  • Outside Dia. (In.) 1/2
  • Includes Swivel Fitting for the Tractor-End Connection
  • Item Low Temperature Coiled Air
  • Package Quantity 1
  • Material Nylon
  • Temp. Range -65 Degrees C - 104 Degrees C
  • Standards SAE J844, DOT FMVSS (49 CFR 571.106) and FMCSA (393.45)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list