Skip Content
HOSE AIR COIL COMPRESS 25FT 3/8INID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HOSE AIR COIL COMPRESS 25FT 3/8INID

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMW2929-25
  • Mfr. Model # W2929-25
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With Breathing Air Compressor
  • Material Nylon
  • Item High Pressure Hose, Coiled
  • Length 25 ft.
  • Hose Inside Dia. 3/8"
  • Couplers Industrial Interchange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list