HOSE AIR ASSY 3/8IN 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE AIR ASSY 3/8IN 50FT

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVHA5850
  • Mfr. Model # HA5850
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 3283
  • Shipping Weight 7.95 lbs

Product Details

Conventional air hose assembly. 50 ft. length. 3/8 in. Air hose cover is a smooth brick-red texture, synthetic rubber compound tube with high tensile strength braid.

Technical Specs

  • Safety Factor 0.167361111111111
  • Outside Dia. 11/16"
  • Item Air Hose Assemblies
  • Coupling Material Brass
  • Cover Material Neoprene Rubber
  • Tube Material Synthetic Rubber
  • Reinforcement Yarn
  • Coupled Assembly / Bulk Coupled Assembly
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Color Red
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list