HOSE AIR 3/8INIDX50FTX1/4IN MALE NP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE AIR 3/8INIDX50FTX1/4IN MALE NP

NYCOIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NYCN6AS2-50
  • Mfr. Model # N6AS2-50
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 1837
  • Shipping Weight 1.0 lbs

Product Details

Nylon recoil hose assembly, 3/8 in. hose I.D., 0.465 in. O.D., 50 foot length, 1/4 in. swivel male NPT. Temperature range: -20 degrees to +180 degrees Fahrenheit.

Technical Specs

  • Features Extremely Light Weight - Considerably Lighter Than Traditional Rubber Hoses, Economizes on Space - Retracts to a Fraction of Its Working Length, Highly Flexible - Doesn't Impede Tool Maneuverability, Brass Field Attachable Fittings - No Ferrules or Inserts That Become Deformed and Have to be Replaced Whenever Fittings are Installed, Excellent Memory - Coils Continue to Retract After Repeated Stretching, Resistant to Many Chemicals and Petroleum Based Products - Suitable for Numerous Applications, Less Than 1% Moisture Absorption, Recommended Working Length: Up to 85% of Material Length
  • Item Coiled Air Hose Assembly
  • Outside Dia. 0.465"
  • Cover Material nylon
  • Pigtail Length 42'
  • Pneumatic Hose Length 25 ft.
  • Pneumatic Hose Connectors Male Swivel x Male Swivel
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Product Group Air Hose
  • Hose Media Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list