HOSE ADAPTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE ADAPTOR

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB107
  • Mfr. Model # 107
  • UNSPSC # 40141720
  • CATALOGUE PAGE # 776
  • Shipping Weight 0.05 lbs

Product Details

Hose adaptor. 90 Degrees male B-size to female B-size, oxygen RH. Pressures to 200 PSI (1,400 kPa).

Technical Specs

  • Item Hose Adaptors
  • For Use With Oxygen Hose
  • Number of Pieces 1
  • Gas Type Oxygen
  • Construction Brass
  • Connection 90 deg. Male B-Size to Female B-Size RH
  • Fitting Size B
  • Standards CGA-022
  • Max. PSI 200
  • Thread Size 1/4" NPT, 9/16"-18
  • Function 90 deg. Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list