HOSE 8IN PVC 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE 8IN PVC 25FT

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVH25
  • Mfr. Model # SVH25
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 2567
  • Shipping Weight 11.0 lbs

Product Details

Duct hose PVC, 8 inches x 25 feet.

Technical Specs

  • For Use With Confined Space
  • Includes Duct, (2) Cuffs, Strap, Buckle
  • Construction Vinyl
  • Item Ventilation Kit
  • Length 25 ft.
  • Diameter 8"
  • Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list