Skip Content
HOSE 8IN PVC 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 8IN PVC 15FT

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVH15
  • Mfr. Model # SVH15
  • UNSPSC # 40142007
  • CATALOGUE PAGE # 2567
  • Shipping Weight 9.0 lbs

Product Details

Duct hose PVC, 8 inches x 15 feet.

Technical Specs

  • For Use With Confined Space
  • Item Ventilation Kit
  • Includes Duct, (2) Cuffs, Strap, Buckle
  • Length 15 ft.
  • Construction Vinyl
  • Diameter 8"
  • Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list