Skip Content
HOSE 6INX50FT BR LAYFLAT C/E CAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 6INX50FT BR LAYFLAT C/E CAM

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKBRLAY600CASS
  • Mfr. Model # BRLAY600CASS
  • UNSPSC # 40141764
  • CATALOGUE PAGE # 1848
  • Shipping Weight 67.08 lbs

Product Details

A heavy-duty layflat hose for portable pump and irrigation use. 6 in. x 50 ft brown layflat +C/E camlock.

Technical Specs

  • Item 6" x 50 ft. Brown Lay Flat Camlock Assembly
  • Colour Brown
  • Inside Dia. 6"
  • Length 50 ft.
  • Max. Temp. 60 Degrees C
  • Outside Dia. 6.18"
  • Fitting Size 6"
  • Fitting Type Male x Female Alum Camlock
  • Reinforcement Woven High Tensile Synthetic Yarns
  • Tube Material Heavy PVC
  • Max. Pressure 70 PSI at 20 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list