HOSE  6IN X 50FT BL LAYFLAT C/E CAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE 6IN X 50FT BL LAYFLAT C/E CAM

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKBLAY600CASS
  • Mfr. Model # BLAY600CASS
  • UNSPSC # 40141764
  • CATALOGUE PAGE # 1848
  • Shipping Weight 51.08 lbs

Product Details

A light duty layflat hose for portable pump and irrigation use. 6 in. x 50 ft blue layflat +C/E camlock.

Technical Specs

  • Item 6" x 50 ft. Blue Lay Flat Camlock Assembly
  • Colour Blue
  • Fitting Type Male x Female Alum Camlock
  • Inside Dia. 6"
  • Length 50 ft.
  • Outside Dia. 6.15"
  • Fitting Size 6"
  • Max. Pressure 35 PSI at 20 Degrees C
  • Tube Material PVC
  • Reinforcement Woven High Tensile Synthetic Yarns
  • Max. Temp. 55 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list