Skip Content
HOSE 6FT 10000PSI .25IN I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 6FT 10000PSI .25IN I.D.

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPHC7206B
  • Mfr. Model # HC7206B
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Product Details

Crimped-on rubber strain relief for improved life and durability on all models. Maximum operating pressure 10,000 PSI. Outside jacket is polyurethane, to provide maximum abrasion resistance. Exhibits low volumetric expansion under pressure.

Technical Specs

  • Item Thermo-Plastic
  • Length (Ft.) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list