Skip Content
HOSE 5/8IN 100FT WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 5/8IN 100FT WATER

TUFF GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F253
  • Mfr. Model # 12F253
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Technical Specs

  • Connection GHT
  • Item Water Hose
  • Operating Temp. 158 Degrees F
  • Coupling Material Brass
  • Gallons per Hour 654
  • Hose Material Polypropylene
  • Hose Colour Blue
  • Maximum Pressure 100 psi
  • Hose Inside Dia. 5/8"
  • Hose Length 100 ft.
  • Kink Resistant Yes
  • Garden Hose Type Water Hose
  • Features Full Flow Couplings, Flexible, Ultra Lightweight
  • Number of Ply 2
  • Hose Duty Rating Standard
  • Use With Water Temp. Cold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list