Skip Content
HOSE 5/8 X 100FT WHITE GRDN HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 5/8 X 100FT WHITE GRDN HOSE

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG014958
  • Mfr. Model # 014958
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2736
  • Shipping Weight 8.0 lbs

Product Details

Small diameter forestry hose, 5/8 inch hose size, 100 foot, 150 PSI service pressure, garden hose couplings, colour white.

Technical Specs

  • Colour White
  • Item Hose 5/8"×100' White Garden Hose
  • Material Polyester, Polyurethane
  • Length 100 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List