Skip Content
HOSE 4IN EXTREMEFLEX GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 4IN EXTREMEFLEX GRAY

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20483782
  • Mfr. Model # 20483782
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 278.7 lbs

Product Details

Extremeflex(R) food grade hose. An extremely flexible and lightweight hose for transferring oily and non-oily edibles in gravity flow, pressure or suction service. 4 in. Max WP 150 PSI. Tube: white Chemivic(TM) synthetic rubber - FDA compliant. Reinforcement: spiral plied synthetic fabric and galvanized wire helix. Cover: white or gray Chemivic(TM) corrugated synthetic rubber. Temperature range: -25 degrees F to 212 degrees F (-32 degrees C to 100 degrees C).

Technical Specs

  • Safety Factor 4:1
  • Colour Gray
  • Inside Dia. 4"
  • Item Food Transfer Washdown
  • Length 100 ft.
  • Outside Dia. 4.6"
  • Temp. Range -25 Degrees F to 212 Degrees F
  • Cover Material Chemivic
  • Agency Compliance FDA/USDA Compliant and Conforms to 3-a Sanitary Standard 18-03
  • Tube Material Chemivic(TM) Synthetic Rubber
  • Reinforcement Spiral-Plied Synthetic Fabric with Galvanized Wire Helix
  • Cover Chemivic(TM) Corrugated Synthetic Rubber
  • Meets FDA/USDA Compliant and Conforms to 3-A Sanitary Standard 18-03
  • Max. Pressure 150 PSI
  • Bend Radius 4
  • Coupled Assembly / Bulk Coupled Assembly
  • Max. Vacuum 29" Hg

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List