Skip Content
HOSE 3IN EXTREMEFLEX GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 3IN EXTREMEFLEX GRAY

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20483781
  • Mfr. Model # 20483781
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 194.5 lbs

Product Details

Extremeflex(R) food grade hose. An extremely flexible and lightweight hose for transferring oily and non-oily edibles in gravity flow, pressure or suction service. 3 in. Max WP 150 PSI. Tube: white Chemivic(TM) synthetic rubber - FDA compliant. Reinforcement: spiral plied synthetic fabric and galvanized wire helix. Cover: white or gray Chemivic(TM) corrugated synthetic rubber. Temperature range: -25 degrees F to 212 degrees F (-32 degrees C to 100 degrees C).

Technical Specs

  • Safety Factor 4:1
  • Colour Gray
  • Item Food Transfer Washdown
  • Temp. Range -25 Degrees F to 212 Degrees F
  • Outside Dia. 3.5"
  • Tube Material Chemivic(TM) Synthetic Rubber
  • Cover Material Chemivic
  • Agency Compliance FDA/USDA Compliant and Conforms to 3-a Sanitary Standard 18-03
  • Reinforcement Spiral-Plied Synthetic Fabric with Galvanized Wire Helix
  • Meets FDA/USDA Compliant and Conforms to 3-A Sanitary Standard 18-03
  • Cover Chemivic(TM) Corrugated Synthetic Rubber
  • Bend Radius 3
  • Coupled Assembly / Bulk Coupled Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list