Skip Content
HOSE 3/8X100FT 1W TS SOXSW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 3/8X100FT 1W TS SOXSW

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.739-023.0
  • Mfr. Model # 8.739-023.0
  • UNSPSC # 47121903
  • CATALOGUE PAGE # 2902
  • Shipping Weight 17.98 lbs

Product Details

Washer hose press, 100 feet, 3,000 PSI and 250 degrees F.

Technical Specs

  • Item Tuff-Skin Hose
  • Hose Inside Dia. 3/8"
  • Max. Temp. 275 Degrees F
  • Oil Resistance Yes
  • Construction 1-Wire
  • Hose Length 100 ft.
  • Max. Pressure 4000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list