Skip Content
HOSE 3/8IN X 25FT 1W TS SO X SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 3/8IN X 25FT 1W TS SO X SW

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.739-020.0
  • Mfr. Model # 8.739-020.0
  • UNSPSC # 31163005
  • CATALOGUE PAGE # 2902
  • Shipping Weight 5.16 lbs

Product Details

Washer hose press, 25 feet, 3,000 PSI and 250 degrees F.

Technical Specs

  • Item Tuff-Skin Hose
  • Hose Inside Dia. 3/8"
  • Max. Temp. 275 Degrees F
  • Oil Resistance Yes
  • Construction 1-Wire
  • Max. Pressure 4000 PSI
  • Hose Length 25 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list