Skip Content
HOSE 2 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 2 WIRE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE302-4
  • Mfr. Model # 302-4
  • UNSPSC # 40402000
  • CATALOGUE PAGE # 3142
  • Shipping Weight 0.26 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • Min. Bend Radius (In.) 4
  • Hose Outside Dia. (In.) 0.59
  • Operating Pressure (PSI) 5800
  • Type 43
  • Safety Factor 4:1
  • Item Hose
  • Application Automotive Plant Applications, Forestry Equipment, Agricultural Equipment, Construction Equipment
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Reinforcement Two Braids Steel Wire
  • Tube Material Nitrile Rubber
  • Cover Material Synthetic Rubber
  • Standards ISO 1436-1 Type 2SN, SAE 100R2 Type AT, and EN 853 Type 2SN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list