HOSE 2 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HOSE 2 WIRE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE302-10
  • Mfr. Model # 302-10
  • UNSPSC # 40402000
  • CATALOGUE PAGE # 3142
  • Shipping Weight 0.52 lbs

Technical Specs

  • Hose Inside Dia. (In.) 5/8
  • Min. Bend Radius (In.) 8
  • Operating Pressure (PSI) 3600
  • Type 43
  • Hose Outside Dia. (In.) 1
  • Safety Factor 4:1
  • Application Automotive Plant Applications, Forestry Equipment, Agricultural Equipment, Construction Equipment
  • Item Hose
  • Temp. Range (F) -40 Degrees - 212 Degrees
  • Cover Material Synthetic Rubber
  • Tube Material Nitrile Rubber
  • Standards ISO 1436-1 Type 2SN, SAE 100R2 Type AT, and EN 853 Type 2SN
  • Reinforcement Two Braids Steel Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list