Skip Content
HOSE 2.5G/9.5L IIAF DOT RED 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 2.5G/9.5L IIAF DOT RED 5/8

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT7325120
  • Mfr. Model # 7325120
  • UNSPSC # 24112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.51 lbs

Technical Specs

  • Height 12"
  • Item Type II DOT Safety Can
  • Outside Dia. 11-3/4"
  • Standards FM, DOT, UN
  • Hose Length 9"
  • Hose Outside Dia. 5/8"
  • Width 11-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list