Skip Content
HOSE 1200 2.5 X 50FT AL WCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 1200 2.5 X 50FT AL WCT

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013390AL-WCT
  • Mfr. Model # 013390AL-WCT
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 32.0 lbs

Product Details

Angus 1200 lightweight economical fire hose, 2-1/2 inch hose size, 50 foot length, WCT thread.

Technical Specs

  • Colour White/Red/Yellow
  • Item Hose 1200 2-1/2"×50'
  • Length 50 ft.
  • Material Polyester,Rubber
  • Size/Description 1-1/2" NPSH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list