Skip Content
HOSE 1200 2.5 X 50FT AL NSST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 1200 2.5 X 50FT AL NSST

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013390AL-NSST
  • Mfr. Model # 013390AL-NSST
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 32.0 lbs

Product Details

Angus 1200 lightweight economical fire hose, 2-1/2 inch hose size, 50 foot length, NSST thread.

Technical Specs

  • Material Polyester,Rubber
  • Colour White/Red/Yellow
  • Item Hose 1200 2-1/2"×50'
  • Length 50 ft.
  • Size/Description 1-1/2" NPSH

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List