Skip Content
HOSE 100FT ELCTIC-HTD NO-FREEZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 100FT ELCTIC-HTD NO-FREEZE

H.PAULIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTHPWL03-100
  • Mfr. Model # PWL03-100
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.15 lbs

Product Details

Ability to deliver water in below freezing temperatures. Electrical cord sets attached to hose: when plugged in, these activate the built-in elements in the hose material Certified to UL and CSA standards for outdoor electronic appliances. Thermostatically controlled PIRIT heated hoses.

Technical Specs

  • Item Heated Hose
  • Coupling Material Nickel Plated Brass
  • Connection GHT
  • Standards UL, CSA
  • Maximum Pressure 150 PSI
  • Hose Inside Dia. 1/2"
  • Hose Length 100 ft.
  • Garden Hose Type Water Hose
  • Use With Water Temp. Cold
  • Operating Temp. +7 Degrees C to -41 Degrees C
  • Hose Colour Blue
  • Hose Material PVC
  • Features No Freeze, Thermostatically Controlled, Made From Drink-Safe PVC Materials
  • Number of Ply 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list