Skip Content
HOSE 1-5/8IN ARMADA MARINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 1-5/8IN ARMADA MARINE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESW569-1625
  • Mfr. Model # SW569-1625
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1845
  • Shipping Weight 2.04 lbs

Product Details

Armada(TM) fuel, wet exhaust and multi-purpose marine hose. 1-5/8 in. x 50 ft. Meets and exceeds more marine industry standards, than any other hose. Highly versatile, can be used in a range of applications including bilge pump intake, discharge and venti

Technical Specs

  • Safety Factor 4:1
  • Item Marine Multipurpose Hose
  • Cover Material Black Chloroprene, Wrapped Finish
  • Tube Material Black Nitrile
  • Outside Dia. 2.043"
  • Reinforcement multiple Textile Plies with dual Wire Helix
  • Coupled Assembly / Bulk Bulk
  • Pneumatic Hose Inside Dia. 1-5/8"
  • Pneumatic Hose Length 50 ft.
  • Pneumatic Hose Product Group Air Hose
  • Pneumatic Hose Max. Pressure 50 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list