!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE 1-3/4IN ARMADA MARINE

HOSE 1-3/4IN ARMADA MARINE

PARKER

HOSE 1-3/4IN ARMADA MARINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE 1-3/4IN ARMADA MARINE

HOSE 1-3/4IN ARMADA MARINE

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.98 / FOOT

EHC: EHC :
Min Qty 50 = $1,199.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYESW569-1750
  • Mfr. Model # SW569-1750
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.18 lbs

Product Details

Armada(TM) fuel, wet exhaust and multi-purpose marine hose. 1-3/4 in. x 50 ft. Meets and exceeds more marine industry standards, than any other hose. Highly versatile, can be used in a range of applications including bilge pump intake, discharge and venti

Technical Specs

  • Item Marine Multipurpose Hose
  • Hose Outside Dia. 2.18 in
  • Hose Tube Material Nitrile
  • Max. Working Pressure @ 70 F 50 psi
  • Standards ISO 7840 A1, ISO 8469 (B1), NVW, SAE J1527, Type A1/A2, SAE J1942, Code F, SAE J2006R2, SAE J20R2, Class B, SAE J20R4, Class B, SAE J20R5, Class B, SAE J30R5, VW
  • Hose Configuration Bulk Hose
  • Hose Inside Dia. 1 3/4 in
  • Hose Colour Black
  • Hose Cover Material Chloroprene Rubber
  • Temp. Range -29 Degrees to 100 Degrees C
  • Safety Factor 4:1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list