Skip Content
HOSE 1-3/4IN/45MM INSIDE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOSE 1-3/4IN/45MM INSIDE DIA

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFXEH175-25
  • Mfr. Model # EH175-25
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 746
  • Shipping Weight 18.0 lbs

Product Details

Accessory nozzles are used to aid in the collection of fumes, supplied with a base magnet for positioning near the welding arc. The optional carbon filter is two cassettes that fit inside the machine between the large filter and intake motor.

Technical Specs

  • Application Hose for All See Smoke Extractors
  • Item Hose, 1¾" (45mm) Inside Diameter, 25 ft. Long
  • Features 25 Ft. Lengths, High Strength Fiber Reinforced Pvc Hose Temp Range -20 Degrees F to 150 Degrees F, Compression Ration 1 Ft/6" , Working Pressure 32 Psi
  • Height (In.) 300
  • Width (In.) 1.75
  • Includes Hose Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list