Skip Content
HOS FIRPOWRII YLL 1.75X50 ALNPSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HOS FIRPOWRII YLL 1.75X50 ALNPSH

ANGUS FIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANG013105-1AL
  • Mfr. Model # 013105-1AL
  • UNSPSC # 46191603
  • CATALOGUE PAGE # 2735
  • Shipping Weight 20.8 lbs

Product Details

Firepower II offers excellent kink and heat resistance, as well as minimal drying time and lightweight, standard yellow armour jacket treatment protects against abrasion and water pick-up. Hose is ULC listed. Size: 1-3/4 inch x 50 foot.

Technical Specs

  • Colour Yellow
  • Item Fire Powe II High Performance Fire Hose 1.75"×50' Aluminium NPSH Couplings
  • Length 50 ft.
  • Standards NFPA 1961 Standard
  • Size/Description 1-1/2"
  • Material Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list