Skip Content
HORSESH MAG,MAX PULL 13 LB,ALNICO 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORSESH MAG,MAX PULL 13 LB,ALNICO 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6XY53
  • Mfr. Model # 6XY53
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.15 lbs

Product Details

Horseshoe Magnet, Material Alnico 5, Max. Pull 13 lb., Thickness 0.78 In., Overall Length 7/9 In., Overall Width 1-2/11 In., Hole Dia. 1/5 In., Stability Temp. 975 Degrees F, Includes Steel Keeper.

Technical Specs

  • Includes Steel Keeper
  • Item Horseshoe Magnet
  • Overall Length 7/9"
  • Material Alnico 5
  • Thickness 0.78"
  • Overall Width 1-2/11"
  • Max. Pull 13 lbs.
  • Stability Temp. 975 Degrees F
  • Hole Dia. 1/5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list