Skip Content
HORN,WEATHERPROOF,MAX WATTAGE 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORN,WEATHERPROOF,MAX WATTAGE 25

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJW3
  • Mfr. Model # 2KJW3
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Overall Length (In.) 8
  • Overall Height (In.) 5
  • Overall Width (In.) 8
  • Item PA Weatherproof Speaker
  • Type Rectangle
  • Enclosure Color Grey
  • Weight (Lbs.) 2.5
  • Impedance (Ohms) 8
  • Enclosure Material Aluminum
  • Max. Wattage 25
  • Watt (RMS) 15
  • Sensitivity (dB) 110
  • Transformer Settings -
  • Frequency Response 200Hz to 15kHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list