Skip Content
HORN,WEATHERPROOF,8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORN,WEATHERPROOF,8 IN

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJW2
  • Mfr. Model # 2KJW2
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item PA Weatherproof Speaker
  • Overall Height (In.) 8
  • Overall Width (In.) 8
  • Overall Length (In.) 8
  • Type Round
  • Weight (Lbs.) 3
  • Enclosure Color Grey
  • Impedance (Ohms) 8
  • Watt (RMS) 15
  • Max. Wattage 25
  • Enclosure Material Aluminum
  • Sensitivity (dB) 110
  • Transformer Settings -
  • Frequency Response 200Hz to 15,000Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list