HORN,WEATHERPROOF,11 X 8 IN,30W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORN,WEATHERPROOF,11 X 8 IN,30W

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJW5
  • Mfr. Model # 2KJW5
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Item PA Weatherproof Speaker
  • Overall Length (In.) 10-1/4
  • For Use With Line Transformer
  • Overall Height (In.) 8
  • Overall Width (In.) 11
  • Weight (Lbs.) 5.75
  • Enclosure Color White
  • Max. Wattage 30
  • Impedance (Ohms) 8
  • Power Taps @ 25V 30W/15W/10W/5W/3W/1W
  • Watt (RMS) 20
  • Enclosure Material ABS Plastic
  • Power Taps @ 75V 30W/15W/10W/5W/3W/1W
  • Transformer Settings 70/25V
  • Sensitivity (dB) 120
  • Frequency Response 250Hz to 16,000Hz

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list