Skip Content
HORN,WEATHERPROOF,11 X 8 IN,15W,70/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORN,WEATHERPROOF,11 X 8 IN,15W,70/

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KJW4
  • Mfr. Model # 2KJW4
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Item PA Weatherproof Speaker
  • Overall Height (In.) 8
  • Overall Width (In.) 8
  • Overall Length (In.) 11
  • For Use With Line Transformer
  • Type -
  • Weight (Lbs.) 4.4
  • Max. Wattage 50
  • Enclosure Color Grey
  • Impedance (Ohms) 8
  • Power Taps @ 25V 15W/10W/3.7W
  • Power Taps @ 75V 10W/5W/3W/1W
  • Enclosure Material Aluminum
  • Watt (RMS) 30
  • Transformer Settings 70/25V
  • Sensitivity (dB) 120
  • Frequency Response 250Hz to 15,000Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list