Skip Content
HORN,WALL MOUNT,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HORN,WALL MOUNT,RED

SYSTEM SENSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14N226
  • Mfr. Model # 14N226
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Red
  • Depth (In.) 2-1/2
  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • For Use With Fire Alarm Panel
  • Height (In.) 5-5/8
  • Includes Universal Mounting Plate
  • Humidity Range (% RH) 10-93
  • Length (In.) 4-3/4
  • Width (In.) 4-3/4
  • Item Horn
  • Mounting Wall
  • Voltage 12-24V
  • Peak Output (dBA) 88
  • Alarm Current 57ma (DC Max)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list