Skip Content
HORN STROBE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORN STROBE,WHITE

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X351
  • Mfr. Model # 16X351
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Finish White
  • Depth (In.) 13/16
  • Height (In.) 4-1/2
  • Humidity Range (% RH) 93
  • Item Horn Strobe
  • Length (In.) 2-3/4
  • Package Quantity 1
  • Flash (Candela) 15/30/75/110
  • Alarm Current 129 to 337mA DC, 176 to 443mA FWR
  • Mounting Flush or Surface
  • Peak Output (dBA) 97.6
  • Voltage 24VDC, FWR
  • Standards UL, ULC, CSFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list