HORN STROBE,TWO-WIRE,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HORN STROBE,TWO-WIRE,WHITE

SYSTEM SENSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14N222
  • Mfr. Model # 14N222
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Finish White
  • Height (In.) 5-5/8
  • Humidity Range (% RH) 10-93
  • Depth (In.) 2-1/2
  • For Use With Fire Alarm Panel
  • Includes Universal Mounting Plate
  • Item Horn Strobe
  • Length (In.) 4-3/4
  • Type Two-Wire
  • Width (In.) 4-3/4
  • Alarm Current 79ma-218ma (DC Max)
  • Flash (Candela) 15-115 Selectable
  • Mounting Wall
  • Peak Output (dBA) 88
  • Voltage 12-24V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list