Skip Content
HORN STROBE,TWO-WIRE,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HORN STROBE,TWO-WIRE,RED

SYSTEM SENSOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14N221
  • Mfr. Model # 14N221
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • For Use With Fire Alarm Panel
  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Depth (In.) 2-1/2
  • Humidity Range (% RH) 10-93
  • Height (In.) 5-5/8
  • Finish Red
  • Includes Universal Mounting Plate
  • Length (In.) 4-3/4
  • Type Two-Wire
  • Width (In.) 4-3/4
  • Item Horn Strobe
  • Flash (Candela) 15-115 Selectable
  • Mounting Wall
  • Peak Output (dBA) 88
  • Alarm Current 79ma-218ma (DC Max)
  • Voltage 12-24V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list