HORN STROBE,MARKED FIRE,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORN STROBE,MARKED FIRE,RED

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X353
  • Mfr. Model # 16X353
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Depth (In.) 13/16
  • Finish Red
  • Ambient Temp. Limits (F) 32 Degrees - 120 Degrees
  • Height (In.) 4-1/2
  • Item Horn Strobe
  • Length (In.) 2-3/4
  • Humidity Range (% RH) 93
  • Package Quantity 1
  • Type Marked Fire
  • Mounting Flush or Surface
  • Flash (Candela) 15/30/75/110
  • Peak Output (dBA) 97.6
  • Alarm Current 129 to 337mA DC, 176 to 443mA FWR
  • Standards UL, ULC, CSFM
  • Voltage 24VDC, FWR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list