HORN STROBE ALARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HORN STROBE ALARM

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KDF9
  • Mfr. Model # 5KDF9
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Alarm Aux. Contact @ 30VDC -
  • Alarm Aux. Contact @ 250V -
  • Coverage (Square-Ft.) -
  • Depth (In.) 2
  • Standby State (mA) -
  • Alarm State (mA) -
  • Duct Width (Ft.) -
  • Finish Red
  • Height (In.) 5-1/2
  • Humidity Range (% RH) -
  • For Use With -
  • Includes -
  • Item Horn Strobe
  • Length (In.) -
  • Package Quantity 1
  • Type -
  • Alarm Current 0.190
  • Width (In.) 5-1/2
  • Flash (Candela) 15/75
  • Duct Opening -
  • Mounting -
  • Voltage 24 Vdc
  • Number Required -
  • Peak Output (dBA) 85
  • Standards UL 1971 UL 1638
  • Standby Current (uA) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list