HORN RESONATING 0.75 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HORN RESONATING 0.75 A

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSL55-120-1
  • Mfr. Model # 55-120-1
  • UNSPSC # 46171602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.4 lbs

Technical Specs

  • Depth 19-3/4"
  • Colour Gray
  • Item Horn
  • Width 8"
  • Height 8"
  • Standards UL 464, CSA C22.2
  • Amps 0.75 AC
  • Decibels 105dB @ 10 ft.
  • Includes Swivel Bracket
  • Rating NEMA 4
  • Housing Material Cast Aluminum
  • Operating Temp. -35 Degrees F - 150 Degrees F
  • Mounting Bracket
  • Indoor/Outdoor Indoor or Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list