Skip Content
HORN RED STROBE ALARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORN RED STROBE ALARM

EDWARDS SIGNALING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EYA5
  • Mfr. Model # 1EYA5
  • UNSPSC # 46191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Depth (In.) 27/32
  • Height (In.) 4-1/2
  • Length (In.) 4-1/2
  • Item Horn Strobe
  • Finish Red
  • Width (In.) 2-3/4
  • Package Quantity 1
  • Alarm Current 0.330
  • Flash (Candela) 15/30/75/110
  • Peak Output (dBA) 97.6
  • Voltage BlankValue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list