Skip Content
HORN OMNI DIR 311/370HZ 2.5MI 141DB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HORN OMNI DIR 311/370HZ 2.5MI 141DB

KAHLENBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLBK4-12EN
  • Mfr. Model # K4-12EN
  • UNSPSC # 46171602
  • CATALOGUE PAGE # 3103
  • Shipping Weight 390.0 lbs

Technical Specs

  • Dia. (In.) 1-1/4 NPT Inlet
  • Finish Red Paint
  • Height (In.) 63
  • Includes Horn
  • Length (In.) 42-3/4
  • Material Aluminium
  • Width (In.) 42-3/4
  • Pressure (PSI) 30 - 150
  • Package Quantity 1
  • Decibels (dB) 141
  • Amps 2.5
  • Voltage 120 VAC
  • Item K4-12-EN Air Alarm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list