HORN EXPLOSION PROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HORN EXPLOSION PROOF

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSL31X120-3
  • Mfr. Model # 31X120-3
  • UNSPSC # 46171602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.05 lbs

Technical Specs

  • Colour -
  • Depth 6-1/2"
  • Height 7-5/8"
  • Width 6-1/2"
  • Item Horn
  • Housing Material Aluminum
  • Voltage 120VAC
  • Mounting Aluminum Tapped for 3/4"
  • Standards UL, CUL Listed, NEC Class I, Division 1, Groups C and D, Class II, Division 1, Groups E, F and G: Class III, CSA Certified
  • Amps 0.20 AC
  • Decibels 100 dB @ 10 ft.
  • Operating Temp. -35 Degrees F - 150 Degrees F
  • Rating NEMA 4X
  • Indoor/Outdoor Indoor
  • Diameter 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list